Buy more than* S$200* and get FREE SHIPPING

  • Transparent Desk Pad, Sky Melt, Double

Transparent Desk Pad, Sky Melt, Double CR-SW5N-G

4.50 (4)
Item.#
06626033
Mfr.#
CR-SW5N-G
Package Qty.
1Sheet
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
1.7, under 1 above
Dimension (mm)
Horizontal 1050 x 720 vertical
Specification
Old JIS standard Desk
Material
Top: transparent flexible vinyl / bottom: green felt
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Protecting the tabletop of the desk
5
From Japan
On 2017-06-27 07:45:14
The sheet I was using until now became dreadful due to the color copy being caught between them, and I tried using it this time. I replaced it very clearly and did not stick to it (probably because I just bought it?) And I felt refreshed.
This review is about item#06626033.
Cleanliness
5
From Japan
On 2016-11-10 15:45:47
The desk is very refreshing.
This review is about item#6626051.
When creating an office document
5
From Japan
On 2016-07-10 19:38:17
There was thickness, it was easy to make documents.
This review is about item#06626051.
For office use
3
From Japan
On 2015-06-12 08:51:50
It is OK that the printed matter does not stick to the back. However I feel a bit of a sticky feeling on the surface.
This review is about item#06626051.