Buy more than* S$200* and get FREE SHIPPING

  • Transparent Desk Pad, Sky Melt, Double
  • Transparent Desk Pad, Sky Melt, Double
  • Transparent Desk Pad, Sky Melt, Double

Transparent Desk Pad, Sky Melt, Double CR-SW6N

4.33 (3)
Item.#
06626042
Mfr.#
CR-SW6N
Package Qty.
1Sheet
Ship pack of
1
71.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
1.7, under 1 above
Material
Top: transparent soft vinyl / bottom: green felt
Specification
Old JIS standard Desk
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Organized
5
From Japan
On 2016-11-10 15:45:47
After it will be very neat desk.
This review is about item#6626051.
During office paperwork
5
From Japan
On 2016-07-10 19:38:17
Thickness is there, documents was easy to create.
This review is about item#06626051.
For office
3
From Japan
On 2015-06-12 08:51:50
The printed material does not stick in the back is OK. But the sticky feel of the surface and a little worrisome.
This review is about item#06626051.