Buy more than* S$200* and get FREE SHIPPING

  • Transparent Desk Pad, Sky Melt, Single

Transparent Desk Pad, Sky Melt, Single CR-SS6N-T

4.33 (3)
Item.#
06626085
Mfr.#
CR-SS6N-T
Package Qty.
1Sheet
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
1.7
Dimension (mm)
Horizontal 1050 x 625 vertical
Specification
Old JIS standard Desk
Color
Transparent green
Material
Single transparent flexible plastic
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
A little meeting
5
From Japan
On 2017-03-17 12:54:10
It is just fine for a small conference room. I use it across the wall.
This review is about item#6626076.
Use for desk
4
From Japan
On 2016-11-24 09:10:09
Easy to use because the desk is not damaged, the required documents are easy to see
This review is about item#6626085.
Desk mat
4
From Japan
On 2015-01-20 15:22:56
I thought it would be nice if we had some more thickness, but I can use it without problems.
This review is about item#06626085.