Buy more than* S$200* and get FREE SHIPPING

  • OHP Film, for Ink Jet Printer) Both Side
  • OHP Film, for Ink Jet Printer) Both Side
  • OHP Film, for Ink Jet Printer) Both Side

OHP Film, for Ink Jet Printer) Both Side 27078

5.00 (1)
Item.#
06626164
Mfr.#
27078
Package Qty.
1Pack(50Sheet)
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Overall Thickness (mm)
0.1
Material
Polyester film
Green Purchasing Law
Conform
Size
A4 size
Caution
Don't correspond to pigment ink.
Printing
Both sides
Compatible
Ink-jet (dye)
Sheet Size (mm)
210x297
Color
Transparency
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Preparation of photosensitive substrate
5
From Japan
On 2015-04-28 17:44:32
I am satisfied that I can print beautifully
This review is about item#06626164.