Buy more than* S$200* and get FREE SHIPPING

  • Adjustable Adhesive Hooks

Adjustable Adhesive Hooks OH-7N

by OHTO
5.00 (1)
Item.#
06626191
Mfr.#
OH-7N
Package Qty.
1Pack(2PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (metal)
Stainless steel
Withstand Load (kg)
About 1.5
Material (Body)
Styrene resin, polypropylene
Shape
Free hook
Dimensions (Width W x Height H x Depth D) (mm)
45x60x24
Weight (g)
12.4
Color
White
TRUSCO Part Number
005-5123
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Accessory hook
5
From Japan
On 2014-03-06 16:51:05
I bought it for shoes bell hook. It has sufficient strength and durability.
This review is about item#06626191.