Buy more than* S$200* and get FREE SHIPPING

  • Z Binder, Removable A
  • Z Binder, Removable A
  • Z Binder, Removable A
  • Z Binder, Removable A

Z Binder, Removable A 576ABlue

3.00 (1)
Item.#
06626286
Mfr.#
576ABlue
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Across Back (mm)
21
Filing Thickness (mm)
15
Height (mm)
307
Color
Blue
Material
Play made of PP
Storage Number of Sheets
150
Size
A4 portrait
Width (mm)
240
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Clerical work
3
From Japan
On 2016-09-30 19:31:17
Thank you for your prompt response. It was affordable as well.
This review is about item#6626286.