Buy more than* S$200* and get FREE SHIPPING

  • Letter Binder
  • Letter Binder
  • Letter Binder
  • Letter Binder
  • Letter Binder
  • Letter Binder

Letter Binder 397NBlue

Item.#
06626295
Mfr.#
397NBlue
Package Qty.
1PC
Ship pack of
1
4.24 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Number of Holes
2 hole
Storage Number of Sheets
120 sheets (up to 200 sheets)
Size
A4 portrait
Color
Blue
Filing Thickness (mm)
12
Across Back (mm)
18
Height (mm)
307
Width (mm)
236
Material
Cover: Play made ??of PP an ingredient: resin