Buy more than* S$200* and get FREE SHIPPING

  • Letter Binder
  • Letter Binder
  • Letter Binder

Letter Binder 397N Kure

Item.#
06626304
Mfr.#
397N Kure
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Number of Holes
2 hole
Storage Number of Sheets
120 sheets (up to 200 sheets)
Size
A4 portrait
Color
Gray
Filing Thickness (mm)
12
Across Back (mm)
18
Height (mm)
307
Width (mm)
236
Material
Table \ paper: Play made ​​of PP binding device: resin