Buy more than* S$200* and get FREE SHIPPING

  • Letter Binder

Letter Binder 397N Mito

Item.#
06626313
Mfr.#
397N Mito
Package Qty.
1PC
Ship pack of
1
3.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Number of Holes
2 hole
Storage Number of Sheets
120 sheets (up to 200 sheets)
Size
A4 portrait
Color
Green
Filing Thickness (mm)
12
Across Back (mm)
18
Height (mm)
307
Width (mm)
236
Material
Table \ paper: Play made ​​of PP binding device: resin