Buy more than* S$200* and get FREE SHIPPING

  • Document Storage Boxes

Document Storage Boxes SBF-001

5.00 (7)
Item.#
06626392
Mfr.#
SBF-001
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Conform
Depth (mm)
328
Size
A4
Material
USED PAPER (CARDBOARD, B)
Withstand Load (kg)
75
Height (mm)
267
Width (mm)
336
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
For book keeping
5
From Japan
On 2017-07-11 16:30:16
I feel the strength of the whole box, so it seems to be able to stack and save with confidence We are thinking of future additional purchase
This review is about item#6626392.
For saving tax return documents
5
From Japan
On 2017-04-26 14:35:43
It is used for storage after the final return. Even if you carry a heavy document and carry it, it is perfect size for storing a4 size. I will buy it next year as well
This review is about item#6626392.
Save documents
5
From Japan
On 2016-04-28 20:25:37
I think that I can use it very much.
This review is about item#06626392.
To organize financial statements
5
From Japan
On 2016-03-31 14:41:54
It looks sturdy and nice! It is!
This review is about item#06626392.
Old document storage organization
5
From Japan
On 2016-02-17 00:00:18
Cardboard was wrapped in the first cardboard and arrived. I took a little strange feeling, but when I took out the contents, I did not understand how to assemble first, as soon as I read the explanation of the box and assembled according to the commentary, I was doing just fine to be impressed, again "Takao cardboard However, it's cardboard! I thought. I think that I will put the documents that I have packed in empty cardboard until now into this box.
This review is about item#06626392.
Organizing documents
5
From Japan
On 2015-11-09 18:06:00
I did not bask in a lot of packed with a very solid cardboard
This review is about item#06626392.
Organizing and storing documents
5
From Japan
On 2014-09-15 19:31:16
It is a little laborious to assemble, but I like it because a solid box is made without a gum tape. The size is small. I think that it is just right size for a small company.
This review is about item#06626392.