Buy more than* S$200* and get FREE SHIPPING

  • Paper Fastener, Tin made

Paper Fastener, Tin made F-8T-100

5.00 (1)
Item.#
06626401
Mfr.#
F-8T-100
Package Qty.
1Pack
Ship pack of
1
21.61 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Quantity
100
Hole Intervals (mm)
80
Material
Made from tin plate
Storable Sheet Number
About 230
Leg Length (mm)
34.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a fastener of paper folder
5
From Japan
On 2015-11-19 14:52:19
Price is also cheap, it is functionally am satisfied. There is no comparable even in comparison with other products.
This review is about item#06626401.