Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Card Holder
  • Card Holder
  • Card Holder

Card Holder 43

Item.#
06626426
Mfr.#
43
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
190
Number of Pockets
240
Color
Black
Material
(Cover) product made from PP
Pocket Type
Horizontal type
Width (mm)
110
Across Back (mm)
31
Model
Three steps per row
Storage Number of Sheets
240 sheets