Buy more than* S$200* and get FREE SHIPPING

  • Card Holder

Card Holder 43

Item.#
06626435
Mfr.#
43
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
190
Storage Number of Sheets
240 sheets
Number of Pockets
240
Color
Green
Material
(Cover) product made from PP
Width (mm)
110
Pocket Type
Horizontal type
Across Back (mm)
31
Model
Three steps per row