Buy more than* S$200* and get FREE SHIPPING

  • Card Holder A4
  • Card Holder A4
  • Card Holder A4

Card Holder A4 39W

4.50 (2)
Item.#
06626453
Mfr.#
39W
Package Qty.
1PC
Ship pack of
1
29.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
30 holes
Color
Blue
Material
Recycled paper
Number of Pockets
500
Height (mm)
311
Width (mm)
262
Accessories
Index label
Across Back (mm)
36
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For business card storage.
5
From Japan
On 2015-04-13 08:17:19
Because the holder is large with respect to the size of the business card, I am concerned that the business card slippage.
This review is about item#06626453.
Business card management
4
From Japan
On 2013-09-17 13:08:24
It is light and durable in spite of being firm on the back cover etc. Such a side is recommended, but because there are few gaps in the slit, business cards are harder put in than the type I used to date.
This review is about item#06626453.