NoteBuy more than* S$200* and get FREE SHIPPING

  • ID and Badge Holder Case Zipper Type

ID and Badge Holder Case Zipper Type N-47

5.00 (1)
Item.#
06626514
Mfr.#
N-47
Package Qty.
10Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Clasp
Plastic dual-use
Material
Name tag for case: PP / R-EVAC (100%) body: R-POM (100%) lever: R-ABS (60%)
Internal Paper Size (mm)
90x55
Outside Dimension (mm)
103x80
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the name tag for the part-time Mr.
5
From Japan
On 2015-03-19 13:36:44
Because of the internal work of the refrigeration temperature zone, forever not dirty the paper because there is Fuasuna on the back, you can read clean.
This review is about item#06626514.