Buy more than* S$200* and get FREE SHIPPING

  • Adhesive Line Hook

Adhesive Line Hook OH-20N

by OHTO
4.00 (2)
Item.#
06626523
Mfr.#
OH-20N
Package Qty.
1Pack(3PC)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
For mounting hooks on metallic paintwork, tile, glass, pillar, stainless steel, wall, wood
Color
White
Shape
line hook
Withstand Load (kg)
1
Dimension (mm)
35x55
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Place things in places
3
From Japan
On 2017-10-03 19:43:58
I think that there is no big problem. Just sticking to a place with much humidity will reduce the adhesive strength. But it can not be helped.
This review is about item#6626523.
To wear a helmet
5
From Japan
On 2017-06-28 22:55:15
I was worried that I could get it right away but I am solid.
This review is about item#6626523.