Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum Frame

Aluminum Frame CR-GA45

5.00 (1)
Item.#
06626566
Mfr.#
CR-GA45
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Frame Color
Silver
Material
Aluminum, glass (transparent portion)
Storage Size
Horizontal 318x Vertical 439
Green Purchasing Law
Compatible
Thickness (mm)
Frame thickness: 14, panel thickness:4, storable thickness: 2
External form Dimensions (Height x Width)(mm)
463x342
Standard
A3 seal
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I put posted awards and posted it on the wall.
5
From Japan
On 2013-12-20 18:46:44
Advantages It is clear with a simple aluminum frame. Like a wooden awards ceremony, it is good to be ridiculous. The disadvantage The back plate was so tightly too stiff as to fit in. Improvement point If the glass surface does not reflect light with special glass as for photographs but you can see the prize itself well it is better If you put in a prize it will be more purchased even if it gets a little expensive
This review is about item#06626566.