Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Frame

Aluminum Frame CR-GA42

5.00 (1)
Item.#
06626575
Mfr.#
CR-GA42
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Frame Color
Silver
Material
Aluminum, glass (transparent portion)
Storage Size
Width 218x length 312
Green Purchasing Law
Conform
Thickness (mm)
Frame thickness: 14, panel thickness:4, storable thickness: 2
External form Dimensions (Height x Width)(mm)
336x241
Standard
A4 size
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I put posted awards and posted it on the wall.
5
From Japan
On 2013-12-20 18:46:44
Advantages It is clear with a simple aluminum frame. Like a wooden awards ceremony, it is good to be ridiculous. The disadvantage The back plate was so tightly too stiff as to fit in. Improvement point If the glass surface does not reflect light with special glass as for photographs but you can see the prize itself well it is better If you put in a prize it will be more purchased even if it gets a little expensive
This review is about item#06626566.