Buy more than* S$200* and get FREE SHIPPING

  • Award Certificate Plaque Frame
  • Award Certificate Plaque Frame
  • Award Certificate Plaque Frame

Award Certificate Plaque Frame CR-GA5

5.00 (1)
Item.#
06626584
Mfr.#
CR-GA5
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Conform
Storage Size
Width 318x length 439
Standard
A3 SIZE
Material
Gold racks , natural wood use, glass(transparent part)
External form Dimensions (Height x Width)(mm)
483x362
Inside Dimension (mm)
About 304 x about 425
Thickness (mm)
Frame thickness: 15, panel thickness:4, storable thickness: 2
Accessories
Mounting strapsx 1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Certificate amount
5
From Japan
On 2017-02-19 17:50:27
I am satisfied because it is a manufacturer item. I think that the price is such a thing with postage included.
This review is about item#6626584.