Buy more than* S$200* and get FREE SHIPPING

  • Nickel Hydride Battery, Slide Type

Nickel Hydride Battery, Slide Type BH1233C

5.00 (2)
Item.#
06626751
Mfr.#
BH1233C
Package Qty.
1PC
Ship pack of
1
153.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
12
Battery
Nickel hydride
Battery Capacity (Ah)
3.3
Compatible
Impact driver (TD124D/TD123D/TD122D/TD120D) driver drill (DF430D) / screw driver (FS230D) impact wrench (TW120D) / circular saw (SS520D) / circular saw dust (KS520D) all Nejikatta ( SC100D) / chain hoist (CH200D) fluorescent lamp (ML125/ML126)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for Makita electric tool
5
From Japan
On 2014-05-19 10:04:10
It was cheaper than selling at other stores
This review is about item#06626751.
Anchor tightening of the work of stretching the leakage prevention sheet
5
From Japan
On 2013-02-17 18:18:59
Since it is used frequently, the number of times of charging increases, and the power immediately drops. Next time I want to try recycling.
This review is about item#06626751.