Buy more than* S$200* and get FREE SHIPPING

  • U Type Nameplate
  • U Type Nameplate
  • U Type Nameplate

U Type Nameplate CR-NF4-T

3.75 (4)
Item.#
06626855
Mfr.#
CR-NF4-T
Package Qty.
1PC
Ship pack of
1
0.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Internal Paper Size (mm)
Width 50x length 25
Material
Styrol made
Dimension / Size (mm)
Width 51x length 28
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Name tag for employees
3
From Japan
On 2016-07-01 20:27:36
Also clerk also uses factory workers, but there is no contact, such as a particularly fragile. Unless you rise you would like to buy here.
This review is about item#06626855.
Employee's name tag
4
From Japan
On 2015-10-09 17:28:55
I can not feel the difference with those of famous manufacturers in particular.
This review is about item#06626855.
In-house furniture
3
From Japan
On 2015-03-19 13:42:57
I am using it in the name tag of the uniform, but it is the time of entering a new graduate, or I do not have the store inventory of the home center, I ordered this time. I purchased it at a lower price than usual.
This review is about item#06626855.
An individual
5
From Japan
On 2014-06-11 15:54:12
Easy to name your name lightly
This review is about item#06626855.