Buy more than* S$200* and get FREE SHIPPING

  • Flat File J

Flat File J fu. F-J80

4.83 (6)
Item.#
06626934
Mfr.#
fu. F-J80
Package Qty.
1PC
Ship pack of
1
1.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Filing Thickness (mm)
15
Number of Holes
2
Storage Number of Sheets
About 180 sheets
Green Purchasing Law
Conform
Size
A4 vertical
Material (binding tool)
Made of resin (high impact styrene fastener : polyethylene)
Dimensions (Vetical x Horizontal) (mm)
307x230
Across Back (mm)
18
Width (mm)
230
Height (mm)
307
Color
Violet
Material
Blending recycled paper / cover , Binding device/ made of resin
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Filing
5
From Japan
On 2016-08-09 09:38:40
I think that it will be difficult to get ridiculed by firmly making it. There are also kinds of colors, so they are used properly depending on the document.
This review is about item#6626934.
Document arrangement
4
From Japan
On 2016-01-12 16:12:14
We will file a receipt for one year. The feeling I used is quite good on the cover thickness and it is very good. I still do not know if I can bear the amount of receipts for a year.
This review is about item#08553605.
Filing
5
From Japan
On 2015-02-14 13:45:24
no problem
This review is about item#06626934.
Document preservation
5
From Japan
On 2012-10-19 10:07:23
Because there are many colors, it is good for document arrangement
Filing
5
From Japan
On 2012-10-06 18:46:00
I can choose the color and it is cheap.
This review is about item#08553632.
I will use it normally
5
From Japan
On 2009-10-22 06:51:28
The price of 100 yen for 100 yen is good but the quality is bad. This item is easy to use because the fastening is solid and will not loosen so the paper is solid.
This review is about item#08553623.