Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Punch with Gauge

Punch with Gauge CR-PN10-B

2.00 (1)
Item.#
06627074
Mfr.#
CR-PN10-B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Conform
Gauge Guide Compatible Size
A5 HORIZONTAL-A4 VERTICAL
Drilling Depth (mm)
11
Perforation Capacity (Number of Sheets)
18
Weight (g)
300
Specification
Green Purchasing Law compatible good
Material (rear cover)
Recycled PE
2 Hole, Hole Diameter (mm)
6
Hole Intervals (mm)
80
Dimensions (Width W x Depth D x Height H) (mm)
97x46x128
Material
GAUGE: REPRODUCTION MADE OF ABS
Color
Blue
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Office work (drilling)
2
From Japan
On 2016-09-01 12:07:52
I purchased thought that gauge attachment is good at this price, but since the gauge is thin and it seems to break soon immediately, it seems that the gauge is unused
This review is about item#6627074.