Buy more than* S$200* and get FREE SHIPPING

  • Punch with Gauge

Punch with Gauge CR-PN10-B

2.00 (1)
Item.#
06627083
Mfr.#
CR-PN10-B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Conform
Gauge Guide Compatible Size
A5 HORIZONTAL-A4 VERTICAL
Drilling Depth (mm)
11
Perforation Capacity (Number of Sheets)
18
Weight (g)
300
Specification
Green Purchasing Law compatible good
Material (rear cover)
Recycled PE
2 Hole, Hole Diameter (mm)
6
Hole Intervals (mm)
80
Dimensions (Width W x Depth D x Height H) (mm)
97x46x128
Material
GAUGE: REPRODUCTION MADE OF ABS
Color
Black
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Office work (drilling)
2
From Japan
On 2016-09-01 12:07:52
It was purchased I think that this price with gauge is good, after all gauges are unused because the gauge is thin and limp immediately broken not likely
This review is about item#6627074.