Buy more than* S$200* and get FREE SHIPPING

  • Name Card Box

Name Card Box CB-700-BK

4.25 (4)
Item.#
06627792
Mfr.#
CB-700-BK
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
103x259x71
Material
Recycled ABS
Color
Black
Storage Number of Sheets
700
Accessories
Separate header card (44 sheets), 1 unsorted headline cards, plain heading card 3
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Business card management
5
From Japan
On 2015-05-07 10:47:36
It is good that tags are printed (ah, ya) from the beginning because it is not time consuming. Since it takes time and labor to start with a seal type ,,,,
This review is about item#06627801.
Business card arrangement
5
From Japan
On 2014-10-23 13:26:44
Until now, I used the file type business card storage, but it did not fit well well · It is good to find the card box box type for the first time immediately because I can search it for the first time.
This review is about item#06627792.
Classification of business cards
4
From Japan
On 2014-08-19 12:00:46
Lots of entering, easy to sort, easy to understand later.
This review is about item#06627801.
Classification of business cards
3
From Japan
On 2014-02-10 15:46:20
Although the condition of fixing the business card is good, since the boxes are superimposed and used, is there no product that is like a drawer type shelf?
This review is about item#06627792.