Buy more than* S$200* and get FREE SHIPPING

  • Template Circle Ruler

Template Circle Ruler CR-TN115-G

5.00 (1)
Item.#
06627835
Mfr.#
CR-TN115-G
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Green
Dimensions (Horizontal x Vetical x Thickness) (mm)
200x92x0.5
Material
Acrylic resin
Specification
Diameter 1-21mm 36 holes
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum drilling processing
5
From Japan
On 2014-11-17 14:28:40
It can be used normally. I used it before and replaced it.
This review is about item#06627835.