Buy more than* S$200* and get FREE SHIPPING

  • Double Clip

Double Clip CR-WC4-B

3.25 (4)
Item.#
06627844
Mfr.#
CR-WC4-B
Package Qty.
1Box(10PC)
Ship pack of
1
1.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Filing Thickness (mm)
4
Clip Width (mm)
15
Size
very small
Filing Capacity
About 40
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
For organizing by drawing orders
5
From Japan
On 2017-07-20 16:57:31
It is simple and easy to use. I use it when the number of documents is 10 or less. If it is not large, it is rather hard to use if it is a large clip, and this size is cheap and it is useful.
This review is about item#6417975.
Clerical work
3
From Japan
On 2016-05-30 07:55:02
For document organizing. It can be used normally. It also has grips.
This review is about item#06417975.
For office use
1
From Japan
On 2015-07-29 08:50:03
I want to be smaller
This review is about item#06627853.
Complete documents
4
From Japan
On 2013-03-24 13:22:46
It is easy to use normally without problems. I saw a place selling Rakuten at tax ¥ 48, but since I have purchased other things with Monotaro, I will use it next time.
This review is about item#06417975.