Buy more than* S$200* and get FREE SHIPPING

  • Double Clip

Double Clip CR-WC5

2.67 (3)
Item.#
06627853
Mfr.#
CR-WC5
Package Qty.
1Box(10PC)
Ship pack of
1
1.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Clip Width (mm)
13
Filing Thickness (mm)
4
Filing Capacity
About 25
Size
Bean
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Business
3
From Japan
On 2016-05-30 07:55:02
For filing. It can be used normally. Grip is also normal.
This review is about item#06417975.
For office
1
From Japan
On 2015-07-29 08:50:03
I want that more small
This review is about item#06627853.
Put together a document
4
From Japan
On 2013-03-24 13:22:46
It is without easy-to-use problem in common. I saw a place that sells in tax ¥ 48 in optimism, but because it has to buy other things in Monotarou's, I will try to use the next time.
This review is about item#06417975.