Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Magnet Bar, Made From Abs
  • Magnet Bar, Made From Abs
  • Magnet Bar, Made From Abs
  • Magnet Bar, Made From Abs

Magnet Bar, Made From Abs CR-MG300R red

3.60 (5)
Item.#
06628063
Mfr.#
CR-MG300R red
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
Green Purchasing Law compatible good
Specification
Green Purchasing Law compatible good
Number of Holding
8-12 sheets
Color
Red
Material
Main unit: made from recycled ABS, magnet: non-vynyl chloride
Green Purchasing Law
Compatible
Dimension / Size (mm)
Width 300x length 15x thickness 7
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Processing as part of certain machine parts
5
From Japan
On 2013-07-19 09:46:46
Although it is not used as an ordinary magnet, its dimensions and size were just right as the processing member I wanted. Of course the magnet made it easier to handle.
This review is about item#06628054.
It is used for bulletin of plant factory.
3
From Japan
On 2013-05-29 14:26:57
Magnetic force is weak, so if you increase the number a little, it seems to come off soon. I want a powerful type.
This review is about item#06628072.
Bulletin Magnets
2
From Japan
On 2012-06-14 13:06:19
resin? magnet? I think that it is easy to use if it is slightly softer.
This review is about item#06628036.
Use it when pasting paper on a whiteboard or the like.
5
From Japan
On 2012-05-18 09:58:30
Magnet is also powerful, paper does not slip.
This review is about item#06628036.
For posting notice
3
From Japan
On 2012-01-23 12:37:55
We use it in the food factory. It is because it was taught to change to a bar because it leads to the inclusion of foreign matter → being lost → easy to fall with a round magnet. I decided to purchase because I can color categorize by location. However, since there are cases where you use A4 size sideways, I feel that there is a sense of stability when pasting 5 cm longer.
This review is about item#06628036.