Buy more than* S$200* and get FREE SHIPPING

  • Magnet Bar, Made From Abs
  • Magnet Bar, Made From Abs
  • Magnet Bar, Made From Abs
  • Magnet Bar, Made From Abs

Magnet Bar, Made From Abs CR-MG300R blue

3.60 (5)
Item.#
06628072
Mfr.#
CR-MG300R blue
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
Green Purchasing Law compatible good
Specification
Green Purchasing Law compatible good
Color
Blue
Number of Holding
8-12 sheets
Material
Main unit: made from recycled ABS, magnet: non-vynyl chloride
Dimension / Size (mm)
Width 300x length 15x thickness 7
Green Purchasing Law
Conform
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Processing as part of certain machine parts
5
From Japan
On 2013-07-19 09:46:46
Although it is not used as an ordinary magnet, its dimensions and size were just right as the processing member I wanted. Of course the magnet made it easier to handle.
This review is about item#06628054.
It is used for bulletin of plant factory.
3
From Japan
On 2013-05-29 14:26:57
Magnetic force is weak, so if you increase the number a little, it seems to come off soon. I want a powerful type.
This review is about item#06628072.
Bulletin Magnets
2
From Japan
On 2012-06-14 13:06:19
resin? magnet? I think that it is easy to use if it is slightly softer.
This review is about item#06628036.
Use it when pasting paper on a whiteboard or the like.
5
From Japan
On 2012-05-18 09:58:30
Magnet is also powerful, paper does not slip.
This review is about item#06628036.
For posting notice
3
From Japan
On 2012-01-23 12:37:55
We use it in the food factory. It is because it was taught to change to a bar because it leads to the inclusion of foreign matter → being lost → easy to fall with a round magnet. I decided to purchase because I can color categorize by location. However, since there are cases where you use A4 size sideways, I feel that there is a sense of stability when pasting 5 cm longer.
This review is about item#06628036.