Buy more than* S$200* and get FREE SHIPPING

  • Light Bulb, Quakehold

Light Bulb, Quakehold LC-200 HL-200 seismic ball

3.25 (4)
Item.#
06628185
Mfr.#
LC-200 HL-200 seismic ball
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector
E26
Type
Earthquake resistant bulbs
Maximum Length of Socket (mm)
25
Rated Lamp Power (W)
200
Current (A)
About 1.7 To 1.8
Type
200W type
Glass Finishing
Clear
Voltage (V)
110
Illuminance (Lux)
260
Valve Diameter (phi mm)
74
Power (W)
200
Overall Length (mm)
138.5
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Construction site
5
From Japan
On 2015-03-18 19:09:54
Which size can be used for on-site appliances of any 200 W balls is good depending on the manufacturer It is in trouble that the standard such as a long total length is different. This tube fits in almost all the guards of the lighting equipment and the price is inexpensive and is useful
This review is about item#06628185.
Indoor
1
From Japan
On 2014-02-24 10:00:04
The metal fittings and the glass part can be taken immediately.
This review is about item#06628185.
Strengthening earthquake resistance
4
From Japan
On 2010-12-09 17:00:24
Earthquake resistant compared to ordinary light bulbs
This review is about item#06630942.
For security exterior lamp replacement.
3
From Japan
On 2008-07-04 08:35:47
There is also a standalone sale to the customer, so we need one case one by one. Please send me cases of 10 when it is convenient for you. Because it is not convenient for selling roses of bare light bulbs.
This review is about item#07658874.