Buy more than* S$200* and get FREE SHIPPING

  • Cobalt Taper Shank Drill
  • Cobalt Taper Shank Drill
  • Cobalt Taper Shank Drill

Cobalt Taper Shank Drill COTD10.0

Item.#
06628641
Mfr.#
COTD10.0
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
1
Tolerance
h8
Flute Length l (mm)
95
Thinning Shape of Drills
Notch shape thinning
Helix Angle
Strength twist
Work Material
Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminum alloys, non-ferrous metals
Point Angle (Degree)
135
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
10
Standard Product
JIS standard products
Overall Length L (mm)
178