Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cloth Sticking Tape, LS, No.102

Cloth Sticking Tape, LS, No.102 No.102N (Ocher)

4.75 (16)
Item.#
06630854
Mfr.#
No.102N (Ocher)
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
6.75
Tensile Strength (N/25mm)
177.3
Tape Thickness (mm)
0.3
Tape Length (m)
25
Color
Ocher
Tensile Strength (N/10mm)
70.9
Holding Power (mm)
0.1 (cardboard box)
Base Material
Staple fiber
Adhesive Force (N/25mm)
12.63
Tuck (ball No.)
32
Extensibility (%)
7
Tape Width (mm)
50
TRUSCO Part Number
391-9943
Adhesive Power (N/10mm)
5.05
Adhesive
Rubber
Purpose
sealed of weight cardboard, sealed of weight cardboard, sealed of weight cardboard, sealed of weight cardboard
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
For fixing boards and jigs
5
From Japan
On 2018-02-09 15:02:44
It has good tackiness and also has little adhesive residue after peeling off We are saved.
This review is about item#39538755.
In various work
4
From Japan
On 2017-10-27 16:28:31
I am doing paint coating of automobiles. I use it by sticking it to the part where I want to protect the car at the time of work. Since there is no trace of glue remaining after peeling off this adhesive tape, This product has been only long time ago at our company
This review is about item#6630854.
For filling up
4
From Japan
On 2017-09-14 17:52:18
When comparing the same item with other shops, the price is the I bought it because it was cheap, but I can use it without problems.
This review is about item#6630854.
When packing work
5
From Japan
On 2017-09-11 14:39:36
Since the tapes do not stick to each other as it is, they can be cut immediately I think it's good
This review is about item#62919964.
Used for cardboard boxes for product packaging
5
From Japan
On 2017-03-26 11:44:58
It has elastic elasticity and it is hard to peel off. Stick to the cardboard perfectly Even though time has passed, it is an excellent one that will not come off.
This review is about item#6630854.
Temporary repair of combine
5
From Japan
On 2016-09-29 17:16:56
It is useful because it has a wide adhesive surface because it is wide.
This review is about item#39538764.
Agricultural machines
5
From Japan
On 2016-07-28 20:55:25
This is the strongest! It is! It is! It is! It is! It is! It is! It is! It is!
This review is about item#06630854.
Create a product box
5
From Japan
On 2015-08-17 18:09:06
Until now to reinforce the returnable box, I was using a 50 mm size, but it was very helpful as there was wide width.
This review is about item#39538746.
Packing heavy items
5
From Japan
On 2015-01-30 08:03:28
Until now I used another kind of gummedapes, but it was stuck on the way and it got cut off and stuck twice. This is sturdy and has adhesive power, so it is handy.
This review is about item#06630854.
Packing heavy items in boxes
5
From Japan
On 2015-01-12 15:16:36
I use it to pack items of around 30-40 kg. There is also thickness, so it is strong and can be nice. Once, I used a thinner and cheaper one than this, but I put it back here as well.
This review is about item#39538764.