Buy more than* S$200* and get FREE SHIPPING

  • Joint Brush

Joint Brush -

Item.#
06631177
Mfr.#
-
Package Qty.
1Pack(10PC)
Ship pack of
1
60.81 SGD
ADD TO CART
Shipped after 2017-07-27
Now we ship to...
...see all
Item Feature
Thickness (mm)
5
Trim Length (mm)
32
Size (Number)
12
Trim
Goat fur (Yano)
Bristle Color
White
Model
Flat
Dimension (mm)
36