Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Brush

Joint Brush -

Item.#
06631195
Mfr.#
-
Package Qty.
1Pack(10PC)
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Thickness (mm)
5
Trim Length (mm)
32
Trim
Mountain wool (Yan'o)
Dimension (mm)
50
Bristle Color
White
Model
Flat
Size (Number)
20