Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Brush 356
  • Brush 356
  • Brush 356

Brush 356 105506 0020

4.05 (20)
Item.#
06631222
Mfr.#
105506 0020
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cleaning and adhesive application of foundation
Trim
Hog bristle
Size (inch)
2
Overall Length (mm)
220
Model
Flat - metal wrap
Bristle Color
Black
Thickness (mm)
12.7
Trim Length (mm)
47
Dimension (mm)
48
Customer Reviews
5 star 8
4 star 7
3 star 3
2 star 2
1 star 0
Review Rating: 4.05
20 Customer Reviews
The reviews are automatic translation.
Cleaning machine tools.
5
From Japan
On 2018-04-13 16:35:44
I bought a couple of pieces and used it around a machine such as a lathe, a milling cutter, a bench race and so on. Cleaning can be done cleanly. It has a dense brush density, it has moderate waist and is easy to use.
This review is about item#6631213.
clean up
5
From Japan
On 2017-12-13 15:18:56
It is the best for cleaning such as the strength of hair. It was saved, I would like to buy it again
This review is about item#6631222.
Keren
3
From Japan
On 2017-09-05 10:47:18
Because Otsuka ... ... this amount of money. One of necessities. Frequently purchased · used.
This review is about item#6319686.
Used for cleaning inside automobile drum brake
3
From Japan
On 2017-08-16 15:32:15
The hair is also long and it is used as a substitute for cleaning for cleaning. It will be beautiful after cleaning with a brake cleaner later.
This review is about item#6631213.
Cutting powder after drilling work, removal work etc.
5
From Japan
On 2017-07-27 14:29:50
It is very easy to use, I feel it is a good product. Also, I am interested in not being able to remove hair during work
This review is about item#6319686.
Cleaning of electric tool after work
4
From Japan
On 2017-06-12 08:42:25
It is solidly made for the price. Like a universal brush, the hair was not too soft and it was just good for my intended use.
This review is about item#06631222.
Cutting machine for cutting chips
2
From Japan
On 2017-03-16 13:42:00
I was looking for a somewhat hard brush, but it was a product unsuitable for this application It is a little disappointing because the size and the length of the hair stalk were perfect
This review is about item#6319695.
When painting work
5
From Japan
On 2017-02-04 06:09:04
Although it was used for wood painting, it was extremely easy to use and the work was very fast.
This review is about item#06631231.
Dust on window sash etc.
4
From Japan
On 2016-11-17 15:14:40
The size is just fine. The density of the brush is also sufficient. It is unknown because its durability is not yet fully used, but in the present situation it seems to work correspondingly.
This review is about item#6631222.
Iron part paint
4
From Japan
On 2016-06-22 02:31:03
Evaluation as a raster is one star, or zero (I do not need it). While Otsuka sells, the hair quality is hard and the density of the tip is skusca. It is made like a representative of a cheap wolfberry, but this "hard and squaska" is the best to penetrate the paint into the gap (rusted in the iron part). The oil brush is disposable, but this amount. One of necessities. Frequently purchased · used.
This review is about item#06631204.