Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Workwear Overcoat

Workwear Overcoat 9004320

2.00 (3)
Item.#
06631344
Mfr.#
9004320
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Do not use on location to open flame or high temperatures. Avoid using hate static electricity elsewhere. May penetrate may effect splashing paint on a large number of attached,.
Mixing Ratio (%)
Polypropylene plain 100
Application
For cleaning, dusting, painting, and do-it-yourself carpentry tools.
Chest Measurement (cm)
84 - 92
Material
Non-woven fabric
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
For cleaning, dusting, painting, and do-it-yourself carpentry tools.
Color
White
Height (cm)
160 - 170
Size
M
Waist (cm)
72 - 80
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Painting
2
From Japan
On 2015-05-12 09:12:17
It's small if it's over the clothes
This review is about item#06631344.
Used for painting
1
From Japan
On 2012-06-18 10:53:49
175 cm It is small for me of a normal physique! Singing as 170 ~ 180 cm is small.
This review is about item#06631353.
General house blowing work
3
From Japan
On 2010-09-21 14:31:35
Please increase the size. Thank you for not only M · L but also LL · 3L · 4L.
This review is about item#06631353.