Buy more than* S$200* and get FREE SHIPPING

  • Workwear Overcoat

Workwear Overcoat 9004330

2.00 (3)
Item.#
06631353
Mfr.#
9004330
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Do not use on location to open flame or high temperatures. Avoid using hate static electricity elsewhere. May penetrate may effect splashing paint on a large number of attached,.
Mixing Ratio (%)
Polypropylene plain 100
Application
For cleaning, dusting, painting, and do-it-yourself carpentry tools.
Height (cm)
170 - 180
Size
L
Purpose
For cleaning, dusting, painting, and do-it-yourself carpentry tools.
Color
White
Waist (cm)
78 - 88
Chest Measurement (cm)
90 - 98
Material
Nonwoven fabric
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Painting
2
From Japan
On 2015-05-12 09:12:17
It is small and it from the top of the clothes
This review is about item#06631344.
Use in paint
1
From Japan
On 2012-06-18 10:53:49
175cm usual I have a small physique! It is claiming a 170 ~ 180cm but small.
This review is about item#06631353.
Of the general house spraying work
3
From Japan
On 2010-09-21 14:31:35
We want to increase the size. M · L, as well as up to LL · 3L · 4L I think grateful if any.
This review is about item#06631353.