Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Working Uniform Trouser

Working Uniform Trouser 9004350

2.00 (2)
Item.#
06631371
Mfr.#
9004350
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Do not use on location to open flame or high temperatures. Avoid using hate static electricity elsewhere. May penetrate may effect splashing paint on a large number of attached,.
Mixing Ratio (%)
Polypropylene plain 100
Material
Non-woven fabric
Inseam (cm)
71
Size
L
Purpose
For cleaning, dusting, painting, and do-it-yourself carpentry tools.
Color
White
Waist (cm)
78 - 88
Height (cm)
170 - 180
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Painting work
1
From Japan
On 2015-07-14 07:50:50
I used it at the site of painting, but the rubber of the waist was too loose and it took off and it was not possible to use it. I will buy it again if it improves.
This review is about item#06631371.
General house blowing work
3
From Japan
On 2010-09-21 14:29:43
Please increase the size. Now, only M · L. I appreciate it if there is LL · 3L · 4L.
This review is about item#06631371.