Buy more than* S$200* and get FREE SHIPPING

  • Work Apron
  • Work Apron
  • Work Apron
  • Work Apron

Work Apron 9004360

5.00 (3)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
For cleaning, dusting, painting, and do-it-yourself carpentry tools.
One Size Fits All
Do not use on location to open flame or high temperatures. Avoid using hate static electricity elsewhere. May penetrate may effect splashing paint on a large number of attached,.
Mixing Ratio (%)
Polypropylene plain 100 nonwoven fabric
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
With uniform wearing uniformly cleaning the interior and the outside
From Japan
On 2015-06-25 02:14:58
It is light and easy to move. There are finger-throughs in the cuffs in the style of cotton-style clothing, and the sleeves of the lower clothes jumped out inadvertently, causing dirty wrinkles and less worrying about wrinkles becoming dirty. Because the inside of the body is included for the style of cooking style, summer work is covered with sweat as it is not good for heat dissipation, but it will be warmer in winter.
This review is about item#06631387.
Drilling machine, drilling process
From Japan
On 2015-02-23 19:10:33
Cutting oil and chips scattered at the time of drilling process soiled work clothes, but this apron was very good because it covers the entire body lightly, including sleeves.
This review is about item#06631387.
Metal polishing operation
From Japan
On 2014-08-19 22:13:13
It is breathable even in hot weather and I am satisfied that I can focus on work without steaming. Price was also cheap and it was a morning to worry about expenses even when exchanging work every time.
This review is about item#06631387.