Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polyvinyl Chloride Adhesion Tape For Corrosion Protection

Polyvinyl Chloride Adhesion Tape For Corrosion Protection No.380

5.00 (1)
Item.#
06631405
Mfr.#
No.380
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For corrosion-proof and piping
Tensile Strength (N/25mm[kgf])
41.3[16.5]
Operating Temperature (deg C)
10 - 40
Adhesive
Rubber type
Extensibility (%)
230
Base Material
Flexible vinyl film
Tape Width (mm)
75
Adhesive Force (N/10mm/Reference Value)
1.76
Adhesive Force (N/25mm[gf])
4.41[450]
JIS Standard
JIS Z 1901
Tape Thickness (mm)
0.4
Tape Length (m)
10
Color
Silver
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2018-04-14 17:58:56
I am satisfied with exactly the same as the tape I bought at the home center. The price does not change so much, but if you think about the trouble of going to buy it is convenient.
This review is about item#6631396.