Buy more than* S$200* and get FREE SHIPPING

  • Centering Plate, "Sukeita"

Centering Plate, "Sukeita" SKE

4.14 (7)
Item.#
06631457
Mfr.#
SKE
Package Qty.
1Set(15SheetSet)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
20
Set Contents
Thickness (mm) x number of sheets /0.2x2, 0.3x3, 0.5x4, 1.0x3, 1.6x1, 2.0x1, 3.0x1
Length (mm)
120
Customer Reviews
5 star 1
4 star 6
3 star 0
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Tool post, centering.
5
From Japan
On 2017-05-30 17:36:03
It is useful in just right length. Afterwards, it is the best if it sells in roses by width.
This review is about item#6631457.
Centering of turning tool
4
From Japan
On 2016-11-14 15:34:22
Although it is saved when there is a little smaller lineup, I use it cut into two
This review is about item#6631457.
Adjustment of turning height of ordinary lathe
4
From Japan
On 2015-09-22 23:27:35
Can be used without problems. It is even better if the burrs thought to have been made by the punching of the production time board are smaller. The price is reasonable although the number of sheets is high. This is the purchase of the second set but this is accompanied by a new purchase of a 3 - scale lathe. As it is large as it is, miniaturize it to fit the tool post and use it.
This review is about item#06631457.
To adjust the height of the electrode
4
From Japan
On 2014-03-20 14:30:56
It will be more helpful if you increase the kind of thinner one.
This review is about item#06631457.
Spacer at repair
4
From Japan
On 2012-10-05 18:54:01
Although I did not use this time, I am relieved only with it.
This review is about item#06631457.
Height alignment of cutting tool in general purpose lathe
4
From Japan
On 2012-06-04 22:29:07
I also agree with the upper one
This review is about item#06631457.
Used in general lathes etc.
4
From Japan
On 2008-01-11 10:52:56
I want something of each kind (about 10 pieces).
This review is about item#06631457.