Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Screw Type 415EA Swivel Caster, Nylon Wheel Urethane Rolling Wheel, With A Stopper
  • Screw Type 415EA Swivel Caster, Nylon Wheel Urethane Rolling Wheel, With A Stopper
  • Screw Type 415EA Swivel Caster, Nylon Wheel Urethane Rolling Wheel, With A Stopper

Screw Type 415EA Swivel Caster, Nylon Wheel Urethane Rolling Wheel, With A Stopper 415EA-UR50

4.75 (4)
Item.#
06631581
Mfr.#
415EA-UR50
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
35
Turning Radius (mm)
58
Wheel Width (mm)
21
Brake
Included
Model
415EA Universal car
Shape
Universal car S
TRUSCO Part Number
367-0651
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
Attachment Height H (mm)
68
Wheel No.
439G
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
40
Screw Dimensions T
M12x1.75
Eccentricity E (mm)
21
Finishing (Metal Compatibletings)
Chrome plating (handle is unichrome plating)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
I made a 50 inch TV stand and used it for casters.
5
From Japan
On 2018-02-08 01:08:27
Thank you for your prompt and courteous response, I will take care of you again.
This review is about item#08744522.
On the leg of the belt conveyor
5
From Japan
On 2017-07-13 17:02:38
Relatively easy to use, I always find it useful. *****
This review is about item#8744513.
Company
5
From Japan
On 2017-02-16 09:52:47
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#8744522.
Leg of operating panel
4
From Japan
On 2013-09-25 13:51:36
The characteristic is that the load capacity is large for light weight. Urethane winding is quieter than rubber winding. However, because it is a thin type of urethane layer, it is not suitable for shocks such as overcoming steps. Rotation locking is not required only with rotation lock, so careful selection is required. Whether it is suitable for a moving rack or a sub table of DIY in a flooring room. For outdoor use, the one with a large diameter is good.
This review is about item#08744486.