Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Screw Type 415EA Swivel Caster, Nylon Solid Wheel, With Stopper
  • Screw Type 415EA Swivel Caster, Nylon Solid Wheel, With Stopper
  • Screw Type 415EA Swivel Caster, Nylon Solid Wheel, With Stopper

Screw Type 415EA Swivel Caster, Nylon Solid Wheel, With Stopper 415EA-N125

4.00 (2)
Item.#
06631615
Mfr.#
415EA-N125
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
70
Screw Dimensions T
M16x2.0
Eccentricity E (mm)
39
TRUSCO Part Number
367-0562
Turning Radius (mm)
103
Wheel Width (mm)
25
Material (Wheel)
Nylon piece wheels
Weight (g)
607
Brake
Per
Model
415EA Swivel
Shaft Length L (mm)
40
Attachment Height H (mm)
152
Wheel No.
429E
2014 TRUSCO Published Page
1-2052
Wheel Diameter D (phi mm)
125
Finishing (Metal Compatibletings)
Chrome plating (handle Uniqlo over rhodium plated)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For prototype production
3
From Japan
On 2016-01-28 15:34:57
It was possible to use without problems.
This review is about item#08744452.
Installation on workbench
5
From Japan
On 2008-04-03 14:59:31
Although there is no problem with the product, the barcode seal is directly stuck and hard to peel off. I would like you to use a strippable seal.
This review is about item#06851004.