Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV

Bi-metal MV BM5x12

4.00 (3)
Item.#
06631755
Mfr.#
BM5x12
Package Qty.
1Roll
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel and alloy steel, mild steel, stainless steel pipe, die steel
Type
BM
Width (mm)
5
Material
Cobalt HSS (high speed steel) HSSCo
Overall Length (m)
16
Thickness (mm)
0.65
Number of Blades
12
Compatible
Contour machine
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
To cut material
5
From Japan
On 2014-07-17 22:21:29
Very well, very much I like it. We will continue to use it in the future.
This review is about item#06631773.
It is used for rough curve cutting at woodworking band saw. Bimetal is not necessary for woodworking, but when stacking 5 to 6 plywood boards and cutting with nails, there is a case where the blade hits the nail in time, so we bought a test.
5
From Japan
On 2011-02-16 20:35:28
I use ironwork blades for woodworking, but it does not clog and we can cut it to a certain extent. As expected it is long bimetal. Recently Hunaso 's blue can is also handled items, it is cheap and interested. Hunaso is a long-established store in this industry, I think that there is 0.5 mm and 0.36 mm of 0.6 mm or less in thickness. In woodworking, the thinner the blade it cuts. I would like to purchase a coil blade with a blade width of 5 to 6 mm, 8 to 12 mountains per inch, and a blade thickness of 0.5 mm or less. It is good in obtaining goods, so I want you to handle it as a standard handling.
This review is about item#06631755.
Cutting off characters
2
From Japan
On 2008-03-01 09:41:26
I used other manufacturers, but it is unchanged, economic and nice. It would be nice to have 3 mm.
This review is about item#06631773.