Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV

Bi-metal MV BM5x14

4.00 (3)
Item.#
06631764
Mfr.#
BM5x14
Package Qty.
1Roll
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel and alloy steel, mild steel, stainless steel pipe, die steel
Type
BM
Width (mm)
5
Material
HSSCo cobalt HSS (high speed steel)
Overall Length (m)
16
Thickness (mm)
0.65
Number of Blades
14
Compatible
Counter machine
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
To cut material
5
From Japan
On 2014-07-17 22:21:29
Very well, very much I like it. We will continue to use it in the future.
This review is about item#06631773.
It is used for rough curve cutting at woodworking band saw. Bimetal is not necessary for woodworking, but when stacking 5 to 6 plywood boards and cutting with nails, there is a case where the blade hits the nail in time, so we bought a test.
5
From Japan
On 2011-02-16 20:35:28
I use ironwork blades for woodworking, but it does not clog and we can cut it to a certain extent. As expected it is long bimetal. Recently Hunaso 's blue can is also handled items, it is cheap and interested. Hunaso is a long-established store in this industry, I think that there is 0.5 mm and 0.36 mm of 0.6 mm or less in thickness. In woodworking, the thinner the blade it cuts. I would like to purchase a coil blade with a blade width of 5 to 6 mm, 8 to 12 mountains per inch, and a blade thickness of 0.5 mm or less. It is good in obtaining goods, so I want you to handle it as a standard handling.
This review is about item#06631755.
Cutting off characters
2
From Japan
On 2008-03-01 09:41:26
I used other manufacturers, but it is unchanged, economic and nice. It would be nice to have 3 mm.
This review is about item#06631773.