Buy more than* S$200* and get FREE SHIPPING

  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV

Bi-metal MV BM5x18

4.00 (3)
Item.#
06631773
Mfr.#
BM5x18
Package Qty.
1Roll
Ship pack of
1
239.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel and alloy steel, mild steel, stainless steel pipe, die steel
Type
BM
Width (mm)
5
Material
HSSCo cobalt HSS (high speed steel)
Overall Length (m)
16
Thickness (mm)
0.65
Number of Blades
18
Compatible
Counter machine
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
To cut material
5
From Japan
On 2014-07-17 22:21:29
Very well, we are very much liked. We also want to continue to use in the future.
This review is about item#06631773.
Use in rough curve cutting in woodworking band saw. I do not bimetal is necessary to woodworking, but piled up plywood 5-6 sheets, if you cut to peg, blade and when it was tested purchase because there is a case that hits the nail.
5
From Japan
On 2011-02-16 20:35:28
The blade of the Iron Works have been used in woodworking, but cut modestly without clogging. Indeed bimetal it will cut length. Recently, there is also the handling item blue cans of Funaso, there is a cheap and interest. Funaso is a long-established in the industry, I think that there is less of 0.5mm0.36mm thickness of 0.6mm. Blade in the woodworking is off the better thin. Blade width 5 ~ 6mm, per inch 8-12 mountains, I want to buy when there is less of coil-blade blade thickness of 0.5mm. Since the good in obtaining goods, we want in the classic handling.
This review is about item#06631755.
Cutting of the switching character
2
From Japan
On 2008-03-01 09:41:26
Had been using other manufacturers, it is change without, good and economical. 3mm is good if there also.
This review is about item#06631773.