Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV

Bi-metal MV BM6x12

4.00 (1)
Item.#
06631791
Mfr.#
BM6x12
Package Qty.
1Roll
Ship pack of
1
239.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel and alloy steel, mild steel, stainless steel pipe, die steel
Type
BM
Width (mm)
6
Number of Blades
12
Overall Length (m)
16
Thickness (mm)
0.65
Compatible
Counter machine
Material
HSSCo cobalt HSS (high speed steel)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Contour machine in cutting stainless steel, etc.
4
From Japan
On 2009-08-26 14:23:57
I want a nice little more sharpness
This review is about item#06631816.