Buy more than* S$200* and get FREE SHIPPING

  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV

Bi-metal MV BM6x14

4.00 (1)
Item.#
06631807
Mfr.#
BM6x14
Package Qty.
1Roll
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel and alloy steel, mild steel, stainless steel pipe, die steel
Type
BM
Width (mm)
6
Number of Blades
14
Overall Length (m)
16
Thickness (mm)
0.65
Compatible
Counter machine
Material
Cobalt high-speed steel HSSCo
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel etc. cut with contamination machine
4
From Japan
On 2009-08-26 14:23:57
It's okay I want a bit more sharpness
This review is about item#06631816.