Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV

Bi-metal MV BM6x18

4.00 (1)
Item.#
06631816
Mfr.#
BM6x18
Package Qty.
1Roll
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel and alloy steel, mild steel, stainless steel pipe, die steel
Type
BM
Width (mm)
6
Number of Blades
18
Overall Length (m)
16
Thickness (mm)
0.65
Compatible
Counter machine
Material
HSSCo cobalt HSS (high speed steel)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel etc. cut with contamination machine
4
From Japan
On 2009-08-26 14:23:57
It's okay I want a bit more sharpness
This review is about item#06631816.